Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8555830 Square End Mill, Center Cutting, 4 Flutes, 3 mm Milling Dia, 8 mm Length Of Cut | CT6UKA

OSG 8555830 Square End Mill, Center Cutting, 4 Flutes, 3 mm Milling Dia, 8 mm Length Of Cut

Item: CT6UKA Model: 8555830Cross Ref: 56GD11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length8 mm
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
Flute TypeSpiral
List Number8205
MaterialCarbide
Milling Dia.3 mm
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes4
Overall Length60 mm
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, K, M, P
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application Iso CodeH, N, P, S
Shank Dia.6 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Length Of Cut8 mm
Max. Helix Angle40°
Measurement SystemMetric
Milling Diameter3 mm
Min. Helix Angle37°
Shank Diameter6 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthHelix AngleCutting LengthEnd Mill StylePrice
OSG 402-1000 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT6RXY 402-10001"21"4024"30°1 1/2"Square€278.05
OSG 402-2500 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZX 402-25001/4"21/4"4022 1/2"30°3/4"Square€23.52
OSG 402-1250 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6TAH 402-12501/8"21/8"4021 1/2"30°1/2"Square€13.38
OSG 402-4062 Square End Mill, Center Cutting, 2 Flutes, 13/32 Inch Milling Dia, 1 Inch Length Of Cut | CT6TCH 402-40620.406"20.438"4022 3/4"30°1"Square€57.49
OSG 402-9843 Square End Mill, Center Cutting, 2 Flutes, 25 mm Milling Dia, 38 mm Length Of Cut | CT6TDV 402-984325 mm225 mm402102 mm30°38 mmSquare€259.21
OSG 402-1875 Square End Mill, Center Cutting, 2 Flutes, 3/16 Inch Milling Dia, 5/8 Inch Length Of Cut | CT6TFU 402-18750.188"20.188"4022"30°5/8"Square€19.02
OSG 402-7500 Square End Mill, Center Cutting, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6TGB 402-75003/4"23/4"4024"30°1 1/2"Square€167.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8555830 Square End Mill, Center Cutting, 4 Flutes, 3 mm Milling Dia, 8 mm Length Of Cut
€58.74 /unit