Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 018-0004 Head Insulator 26a Binzel - Pack Of 5 | AD6FNF 45F801

AMERICAN TORCH TIP 018-0004 Head Insulator 26a Bzl - Pack Of 5

Item: AD6FNF Model: 018-0004Cross Ref: 45F801
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead Insulator
ColorBlack
Compatible With BrandBinzel
For Use WithBinzel
Type26A
For Nozzle Series145
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.21
HS code8307103000
Country of OriginUS

Product Variants

ProductModelTypeColorPkg. Qty.Price
AMERICAN TORCH TIP 030-0029 Head Insulator Binzel - Pack Of 5 | AD6FNH 45F803 030-0029--5€36.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 018-0004 Head Insulator 26a Bzl - Pack Of 5
€42.76 /pack