Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 701-6251 Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, Bright Finish, 2 7/8 Inch Overall Lg | CT4YTZ

OSG 701-6251 Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, Bright Finish, 2 7/8 Inch Overall Lg

Item: CT4YTZ Model: 701-6251Cross Ref: 34YL90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.5/8"
Countersink Angle82°
FinishBright, Uncoated
MaterialCarbide
Number Of Flutes30
Overall Length2 7/8"
Pilot Dia.5/8"
Primary Material ApplicationAll Materials
Shank Dia.3/8"
Shank TypeStraight
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, M, N, S1
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCountersink AngleBody Dia.Shank Dia.Number Of FlutesOverall LengthMaterialFinishPrimary Material ApplicationPrice
OSG 700-1000 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, 3 1/4 Inch Overall Lg | CT4YQZ 700-100060°1"1/2"13 1/4"CarbideBright, UncoatedAll Materials€212.16
OSG 706-1000-060 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, 3 1/4 Inch Overall Lg | CT4YRA 706-1000-06060°1"1/2"63 1/4"CarbideBright, UncoatedAll Materials€200.52
OSG 700-1001 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, 3 Inch Overall Lg | CT4YRB 700-100182°1"1/2"13"CarbideBright, UncoatedAll Materials€178.62
OSG 701-1001 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, 3 Inch Overall Lg | CT4YRC 701-100182°1"1/2"13"CarbideBright, UncoatedAll Materials€117.62
OSG 706-1000-082 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, 3 Inch Overall Lg | CT4YRD 706-1000-08282°1"1/2"63"CarbideBright, UncoatedAll Materials€167.66
OSG 701-1002 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, 3 Inch Overall Lg | CT4YRE 701-100290°1"1/2"13"CarbideBright, UncoatedAll Materials€117.52
OSG 706-1000-090 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, 3 Inch Overall Lg | CT4YRF 706-1000-09090°1"1/2"63"CarbideBright, UncoatedAll Materials€167.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 701-6251 Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, Bright Finish, 2 7/8 Inch Overall Lg
€62.36 /unit