Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 6410600 Square End Mill, 4 Flutes, Bright Finish, 7/16 Inch Milling Dia, 1 Inch Cut | CT6QMK

OSG 6410600 Square End Mill, 4 Flutes, Bright Finish, 7/16 Inch Milling Dia, 1 Inch Cut

Item: CT6QMK Model: 6410600Cross Ref: 35DC09
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill MaterialPowdered Metal
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle30°
List Number641
MaterialPowdered Metal
Material GradeGeneral Purpose
Milling Dia.7/16"
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length2 11/16"
Primary Material ApplicationHardened Steel, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, M, P
Secondary Material ApplicationAluminum, Carbon Steel, Titanium
Secondary Material Application Iso CodeN, S
Shank Dia.3/8"
Shank TypeWeldon Flat
Stainless (m) CompatibilityYes
Super Alloy CompatibilityYes
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthCutting LengthMaterialPrice
OSG 6206200 Square End Mill, 2 Flutes, Bright Finish, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CT6QFY 62062001 1/2"21 1/4"62030°4 1/8"1 5/8"Powdered Metal€415.67
OSG 6206100 Square End Mill, 2 Flutes, Bright Finish, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CT6QFZ 62061001 1/4"21 1/4"62030°4 1/8"1 5/8"Powdered Metal€267.07
OSG 6205100 Square End Mill, 2 Flutes, Bright Finish, 1 Inch Milling Dia, 1 5/8 Inch Cut | CT6QGA 62051001"21"62030°4 1/8"1 5/8"Powdered Metal€203.68
OSG 6201100 Square End Mill, 2 Flutes, Bright Finish, 1/2 Inch Milling Dia, 1 Inch Cut | CT6QGB 62011001/2"21/2"62030°3"1"Powdered Metal€65.69
OSG 6200300 Square End Mill, 2 Flutes, Bright Finish, 1/4 Inch Milling Dia, 1/2 Inch Cut | CT6QGC 62003001/4"23/8"62030°2 5/16"1/2"Powdered Metal€37.17
OSG 6200200 Square End Mill, 2 Flutes, Bright Finish, 3/16 Inch Milling Dia, 7/16 Inch Cut | CT6QGD 62002003/16"23/8"62030°2.312"7/16"Powdered Metal€40.58
OSG 6203100 Square End Mill, 2 Flutes, Bright Finish, 3/4 Inch Milling Dia, 1 5/16 Inch Cut | CT6QGE 62031003/4"23/4"62030°3.562"1.312"Powdered Metal€112.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 6410600 Square End Mill, 4 Flutes, Bright Finish, 7/16 Inch Milling Dia, 1 Inch Cut
€76.71 /unit