Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 6200200 Square End Mill, 2 Flutes, Bright Finish, 3/16 Inch Milling Dia, 7/16 Inch Cut | CT6QGD

OSG 6200200 Square End Mill, 2 Flutes, Bright Finish, 3/16 Inch Milling Dia, 7/16 Inch Cut

Item: CT6QGD Model: 6200200Cross Ref: 35DA82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length7/16"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill MaterialPowdered Metal
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle30°
List Number620
MaterialPowdered Metal
Material GradeGeneral Purpose
Milling Dia.3/16"
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length2.312"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationGeneral Purpose
Secondary Material Application Iso CodeH, K, M, S
Shank Dia.3/8"
Shank TypeWeldon Flat
Stainless (m) CompatibilityYes
Super Alloy CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut7/16"
Material - MachiningPowdered Metal
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthCutting LengthMaterialPrice
OSG 6206200 Square End Mill, 2 Flutes, Bright Finish, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CT6QFY 62062001 1/2"21 1/4"62030°4 1/8"1 5/8"Powdered Metal€415.67
OSG 6206100 Square End Mill, 2 Flutes, Bright Finish, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CT6QFZ 62061001 1/4"21 1/4"62030°4 1/8"1 5/8"Powdered Metal€267.07
OSG 6205100 Square End Mill, 2 Flutes, Bright Finish, 1 Inch Milling Dia, 1 5/8 Inch Cut | CT6QGA 62051001"21"62030°4 1/8"1 5/8"Powdered Metal€203.68
OSG 6201100 Square End Mill, 2 Flutes, Bright Finish, 1/2 Inch Milling Dia, 1 Inch Cut | CT6QGB 62011001/2"21/2"62030°3"1"Powdered Metal€65.69
OSG 6200300 Square End Mill, 2 Flutes, Bright Finish, 1/4 Inch Milling Dia, 1/2 Inch Cut | CT6QGC 62003001/4"23/8"62030°2 5/16"1/2"Powdered Metal€37.17
OSG 6203100 Square End Mill, 2 Flutes, Bright Finish, 3/4 Inch Milling Dia, 1 5/16 Inch Cut | CT6QGE 62031003/4"23/4"62030°3.562"1.312"Powdered Metal€112.10
OSG 6200500 Square End Mill, 2 Flutes, Bright Finish, 3/8 Inch Milling Dia, 9/16 Inch Cut | CT6QGF 62005003/8"23/8"62030°2.312"9/16"Powdered Metal€40.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 6200200 Square End Mill, 2 Flutes, Bright Finish, 3/16 Inch Milling Dia, 7/16 Inch Cut
€42.55 /unit