Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 630028011 Screw Machine Drill Bit, 9/32 Inch Drill Bit Size, 79 mm Overall Length, Carbide | CT6LDT

OSG 630028011 Screw Machine Drill Bit, 9/32 Inch Size, 79 mm Overall Length, Carbide

Item: CT6LDT Model: 630028011Cross Ref: 405G93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2812
Depth X Dia. Ratio3xd
Drill Bit Point Angle140°
Drill Bit Point TypeR Thinning Point
Drill Bit Size0.281"
Drill Length ClassScrew Machine Length
FinishEgiAs
Flute Length41 mm
Flute TypeSpiral
GradeHigh Performance
MaterialCarbide
Number Of Flutes2
Overall Length79 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Secondary Material ApplicationAluminum, Hardened Steel
Shank Dia.7.9 mm
Shank Length38 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementImperial
Web ThinningR Thinned
Depth:dia. Ratio3xD
Drill Diameter Tolerance+0.000, -0.022 mm
Finish - MachiningEgiAs
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, P
Secondary Material Application Iso CodeH, N
Shank Diameter7.9 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 220-2280#10.2282 3/4"0.219"44.5 mm€34.52
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 215-2280#10.2282.438"0.219"33.3 mm€36.98
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 215-1935#100.19352 1/4"0.188"30.2 mm€32.21
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 220-1935#100.19352 1/4"0.188"41.3 mm€29.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 215-1910#110.1912 1/4"0.188"30.2 mm€29.81
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 220-1890#120.1892 3/4"0.188"41.3 mm€28.80
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 215-1890#120.18957 mm4.8 mm30.2 mm€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 630028011 Screw Machine Drill Bit, 9/32 Inch Size, 79 mm Overall Length, Carbide
€107.23 /unit