BOSTON GEAR GSS479Y-G Bevel Gear

Item: AM2PRB Model: GSS479Y-G
Limited Availability
€141.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.3/16"
Diametral Pitch48"
Face Width3/25"
Gear Ratio2:1
Gear TypeBevel
Hub Dia.11/25"
Hub Projection0.19"
MaterialStainless Steel
No. Of Teeth36
Output Dia.19/25"
Pitch Dia.3/4"
Pressure Angle20°
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 0.0036
Country of OriginUS

Product Variants

ProductModelGear TypeBore Dia.Gear RatioMaterialTypePrice
BOSTON GEAR GSS479Y-P | AK8PWG GSS479Y-PBevel Pinion1/8"2:1Stainless SteelStraight Tooth€121.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GSS479Y-G Bevel Gear
€141.32 /unit