Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 583 Straight Flute Tap Bottom 6 x 1.00mm Bright | AG4GAR 33YW58

OSG 583 Straight Flute Tap Bottom 6 x 1.00mm Bright

Item: AG4GAR Model: 583Cross Ref: 33YW58
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBright
List Number121
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length62 mm
Pitch Diameter Limits2
Pitch Type1 mm
Shank Dia.6 mm
SizeM6
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length24 mm
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeThread TypeSizePrice
OSG 1050000 Straight Flute Tap Plug #00x90 Bright | AG4EAE 33YH69 10500001/4"21.562"0.141"H1PlugUNS#00€62.81
OSG 1080000 Straight Flute Tap Plug #00x96 Bright | AG4EAF 33YH70 10800001/4"21.562"0.141"H1PlugUNS#00€62.89
OSG 1320000 Straight Flute Tap Plug #00x90 Bright | AG4EAG 33YH71 13200005/16"21.562"0.141"H2PlugUNS#00€62.89
OSG 2056000 Straight Flute Tap Plug #00x96 Bright | AG4EAH 33YH72 20560001/4"21.562"0.141"H2PlugUNS#00€57.84
OSG 1010800 Straight Flute Tap Bottom #1x72 Bright | AG4EKB 33YP97 10108003/8"21.688"0.141"H2BottomingFine#1€19.45
OSG 1050800 Straight Flute Tap Bottom #10x24 Bright | AG4EKF 33YT69 10508007/8"32 3/8"0.194"H3BottomingCoarse#10€11.06
OSG 1051000 Straight Flute Tap Plug #10x32 Bright | AG4EKG 33YT70 10510007/8"32 3/8"0.194"H3PlugFine#10€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 583 Straight Flute Tap Bottom 6 x 1.00mm Bright
€16.14 /unit