Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4KXL4 Press Insert, #6-32 Thread Size, 1/4 Inch Length, 0.199 Inch Dia, Brass, Plain, 1000 PK | CQ3VTN

GRAINGER 4KXL4 Press Insert, 6-32 Thread Size, 1/4 In Insert Lg., Gr. C3604, Brass, Plain, 1000 Pk

Item: CQ3VTN Model: 4KXL4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPress Insert
Body TextureKnurled
Compatible MaterialPlastic
Display Qty1000
FinishPlain
Flange StyleFlush
GradeGrade C3604
Insert Dia.13/64"
Insert Length1/4"
Insert TypeKnurled Press Insert
MaterialBrass
Max. Hole Dia.3/16"
Min. Material Thickness5/16"
SeriesE-Z Press Series
System Of MeasurementImperial
Thread Size#6-32
Thread TypeCoarse
Drill Bit Size3/16"
Insert Diameter13/64"
Material Grade/classGrade C3604
Maximum Hole Diameter0.188"
Minimum Material Thickness5/16"
Overall Length1/4"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4KXL4 Press Insert, 6-32 Thread Size, 1/4 In Insert Lg., Gr. C3604, Brass, Plain, 1000 Pk
€202.53 /pack