Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5804100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 22 mm Milling Dia | CT6QRL

OSG 5804100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 22 mm Milling Dia

Item: CT6QRL Model: 5804100Cross Ref: 35DG05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length38.1 mm
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number580
MaterialCobalt
Milling Dia.22 mm
Number Of Flutes2
Overall Length95.2 mm
Primary Material ApplicationSteel
Shank Dia.22.22 mm
Shank TypeWeldon Flat
System Of MeasurementMetric
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut38.1 mm
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemMetric
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.End Mill Cutting TypeOverall LengthFinishMilling Dia.Number Of FlutesList NumberCutting DirectionPrice
OSG 5256200 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia | CT6QNL 52562001 1/4"Center Cutting5 1/2"Bright, Uncoated1 1/2"2525Right Hand€224.56
OSG 5356200 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia | CT6QNM 53562001 1/4"Center Cutting6 1/2"Bright, Uncoated1 1/2"2535Right Hand€310.92
OSG 5306200 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia | CT6QNN 53062001 1/4"Center Cutting4 1/2"Bright, Uncoated1 1/2"2530Right Hand€231.73
OSG 5255300 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNP 52553001"Center Cutting5 1/2"Bright, Uncoated1 1/4"2525Right Hand€187.26
OSG 5306100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNQ 53061001 1/4"Center Cutting4 1/2"Bright, Uncoated1 1/4"2530Right Hand€181.23
OSG 5356100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNR 53561001 1/4"Center Cutting6 1/2"Bright, Uncoated1 1/4"2535Right Hand€241.89
OSG 5276100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNT 52761001 1/4"Center Cutting7 1/4"Bright, Uncoated1 1/4"2527Right Hand€212.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5804100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 22 mm Milling Dia
€90.21 /unit