Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 495-7504 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia | CT4WGD

OSG 495-7504 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia

Item: CT4WGD Model: 495-7504Cross Ref: 35CU01
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
FinishBright, Uncoated
Helix Angle30°
Milling Dia.3/4"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.3/4"
Corner Radius0.045"
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Finish - MachiningBright (Uncoated)
Length Of Cut1 1/2"
List Number495
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberGradeCorner RadiusPrice
OSG 495-1002 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDL 495-10021"21"30°4"---€285.77
OSG 495-1006 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDM 495-10061"21"30°4"---€290.41
OSG 495-1004 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDN 495-10041"21"30°4"---€290.41
OSG 495-1000 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDR 495-10001"21"30°4"---€366.70
OSG 495-1003 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDU 495-10031"21"30°4"---€285.77
OSG 495-1009 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDV 495-10091"21"30°4"---€321.72
OSG 20225200 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia | CT4WEF 202252001/2"21/2"30°3"2022High Performance0.06"€101.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 495-7504 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia
€199.29 /unit