Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 495-1003 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDU

OSG 495-1003 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia

Item: CT4WDU Model: 495-1003Cross Ref: 35CT72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€360.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
FinishBright, Uncoated
Helix Angle30°
Milling Dia.1"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.1"
Corner Radius0.03"
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Finish - MachiningBright (Uncoated)
Length Of Cut1 1/2"
List Number495
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberGradeCorner RadiusPrice
OSG 495-1002 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDL 495-10021"21"30°4"---€285.77
OSG 495-1006 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDM 495-10061"21"30°4"---€290.41
OSG 495-1004 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDN 495-10041"21"30°4"---€290.41
OSG 495-1000 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDR 495-10001"21"30°4"---€366.70
OSG 495-1009 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDV 495-10091"21"30°4"---€321.72
OSG 20225200 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia | CT4WEF 202252001/2"21/2"30°3"2022High Performance0.06"€101.56
OSG 495-5006 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CT4WET 495-50061/2"21/2"30°3"---€72.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 495-1003 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia
€360.90 /unit