Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 484-7501 Square End Mill, 3/4 Inch Milling Diameter, 2 Inch Length of Cut | CD3TPA 35CT47

OSG 484-7501 Square End Mill, 3/4 Inch Milling Diameter, 2 Inch Length of Cut

Item: CD3TPA Model: 484-7501Cross Ref: 35CT47
Limited Availability
€286.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting Length2"
Cutting TypeCenter
Dimension TypeFractional Inch
FinishBright
Helix Angle30°
Milling Dia.3/4"
Number Of Flutes4
Overall Length6"
Shank Dia.3/4"
Cutting DirectionRight Hand
End Mill Cutting TypeCenter Cutting
Length Of Cut2"
MaterialCarbide
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter3/4"
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishHelix AngleOverall LengthList NumberMaterialPrice
OSG 6600300 Powdered Metal End Mill 1/4in Square 3FL | AH3XBH 33PC59 66003001/4"33/8"Bright50°2.437"660Powdered Metal€47.85
OSG 3130520 Square End Mill, 2.00 mm Milling Diameter, No. of Flutes 4, 6.00 mm Length of Cut | CD2HGG 35AM90 31305202 mm44 mmWXL30°40 mm3704Carbide€58.66
OSG 3130530 Square End Mill, 3.00 mm Milling Diameter, No. of Flutes 4, 8.00 mm Length of Cut | CD2HGH 35AM91 31305303 mm46 mmWXL30°45 mm3704Carbide€54.96
OSG 3135020 Square End Mill, 4.00 mm Milling Diameter, No. of Flutes 2, 6.00 mm Length of Cut | CD2HGJ 35AP87 31350204 mm26 mmWXL30°60 mm3791Carbide€93.26
OSG 20212900 Square End Mill, 11/32 Inch Milling Diameter, 1/2 Inch L of Cut | CD2KRD 35CE49 202129000.344"23/8"Bright30°2 1/2"2021Carbide€51.00
OSG 484-6251 Square End Mill, 5/8 Inch Milling Diameter, 2 Inch Length of Cut | CD2UHM 35CT46 484-62515/8"45/8"Bright30°6"--€183.75
OSG 484-3753 Square End Mill, 3/8 Inch Milling Diameter, 3 Inch Length of Cut | CD3TWP 35CT44 484-37533/8"43/8"Bright30°6"--€114.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 484-7501 Square End Mill, 3/4 Inch Milling Diameter, 2 Inch Length of Cut
€286.55 /unit