Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 48172248 Micro Drill Bit, 2.48 mm Drill Bit Size, 14 mm Flute Length, 3 mm Shank Dia | CT6GCA

OSG 48172248 Micro Drill Bit, 2.48 mm Drill Bit Size, 14 mm Flute Length, 3 mm Shank Dia

Item: CT6GCA Model: 48172248Cross Ref: 54LY54
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Aircraft DrillNo
ApplicationMetalworking
Circuit Board DrillNo
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.0976
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit Point Angle140°
Drill Bit Point TypeFacet
Drill Bit Size2.48 mm
Drill Diameter Tolerance-0.01 mm to 0 mm
Drill Length ClassMicro Length
FinishAluminum Titanium Nitride
Flute Length14 mm
Flute TypeSpiral
GradeHigh Performance
Helix Angle30°
List Number5330
MaterialCarbide , Solid Carbide
Max. Drilling Depth14 mm
No. Of Pieces1
Number Of Flutes2
Overall Length50 mm
Primary Material ApplicationAluminum, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationAlloy Steel, Cast Iron, Stainless Steel, Titanium, Tool And Die Steel
Secondary Material Application Iso CodeK, M, P, S
Shank Dia.3 mm
Shank Length36 mm
Shank TypeStraight
System Of MeasurementMetric
Depth:dia. Ratio3xD
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth14 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
OSG 3300480 Micro Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 64 mm Overall Length | CT6FDP 3300480#120.18926 mm64 mm5 mm€117.63
OSG 3300470 Micro Drill Bit, #13 Drill Bit Size, 5 mm Shank Dia, 64 mm Overall Length | CT6FDQ 3300470#130.18524 mm64 mm5 mm€98.77
OSG 3300450 Micro Drill Bit, #16 Drill Bit Size, 5 mm Shank Dia, 64 mm Overall Length | CT6FDR 3300450#160.17724 mm64 mm5 mm€87.58
OSG 48172399 Micro Drill Bit, #22 Drill Bit Size, 4 mm Shank Dia, 56 mm Overall Length | CT6FDT 48172399#220.15722 mm56 mm4 mm€91.42
OSG 48172391 Micro Drill Bit, #23 Drill Bit Size, 4 mm Shank Dia, 56 mm Overall Length | CT6FDU 48172391#230.15422 mm56 mm4 mm€91.42
OSG 48172386 Micro Drill Bit, #24 Drill Bit Size, 4 mm Shank Dia, 56 mm Overall Length | CT6FDV 48172386#240.15222 mm56 mm4 mm€85.14
OSG 3300380 Micro Drill Bit, #25 Drill Bit Size, 4 mm Shank Dia, 56 mm Overall Length | CT6FDW 3300380#250.149522 mm56 mm4 mm€71.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 48172248 Micro Drill Bit, 2.48 mm Drill Bit Size, 14 mm Flute Length, 3 mm Shank Dia
€47.82 /unit