Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 424-0469 Square End Mill, Carbide, Double End, 3/64 Inch Milling Dia, 4 Flutes | CT6RRM

OSG 424-0469 Square End Mill, Carbide, Double End, 3/64 Inch Milling Dia, 4 Flutes

Item: CT6RRM Model: 424-0469Cross Ref: 2TXX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length0.094"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number424
MaterialCarbide
Milling Dia.0.047"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3/32"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthEnd TypeList NumberCutting LengthPrice
OSG 422-062511 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CT6RQW 422-0625110.062"21/8"30°1 1/2"--1/8"€23.86
OSG 424-062511 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CT6RQX 424-0625110.062"41/8"30°1 1/2"Double End4241/8"€22.44
OSG 422-0625 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 2 Flutes | CT6RQY 422-06250.062"21/8"30°1 1/2"--1/8"€17.92
OSG 424-0625 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 4 Flutes | CT6RRA 424-06250.062"41/8"30°1 1/2"Double End4241/8"€19.03
OSG 422-0312 Square End Mill, Carbide, Double End, 1/32 Inch Milling Dia, 2 Flutes | CT6RRB 422-03120.031"21/8"30°1 1/2"--0.078"€25.63
OSG 424-0312 Square End Mill, Carbide, Double End, 1/32 Inch Milling Dia, 4 Flutes | CT6RRD 424-03120.031"41/8"30°1 1/2"Double End4240.078"€29.34
OSG 424-031211 Square End Mill, Carbide, Double End, 1/32 Inch Milling Dia, 5/64 Inch Length Of Cut | CT6RRE 424-0312110.031"41/8"30°1 1/2"Double End4240.078"€31.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 424-0469 Square End Mill, Carbide, Double End, 3/64 Inch Milling Dia, 4 Flutes
€26.15 /unit