Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 404-9843-BN Carbide End Mill 404bn 25mm Diameter 38mm Cut Length | AC4VLD 30M173

OSG 404-9843-BN Carbide End Mill 404bn 25mm Diameter 38mm Cut Length

Item: AC4VLD Model: 404-9843-BNCross Ref: 30M173
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€400.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length38 mm
Cutting TypeCenter , Center Cutting
Diameter25 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishBright
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle30°
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.25 mm
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes4
Overall Length102 mm
Primary Material Application Iso CodeH, K, M, N, P
Shank Dia.25 mm
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
TypeRegular

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.18
Ship length (cm)3.18
Ship width (cm)12.7
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.FinishOverall LengthShank Dia.End TypeNumber Of FlutesEnd Mill StyleGradePrice
OSG 404-0312 Carbide End Mill 404 1/32 Diameter 1/8 Cut Length | AC4VBG 30L967 404-03120.031"Bright1 1/2"1/8"Square4SquareHigh Performance€21.65
OSG 404-031211 Carbide End Mill 404 1/32 Diameter 1/8 Cut Length | AC4VBH 30L968 404-0312110.031"TiAlN1 1/2"1/8"Square4--€23.94
OSG 404-0394 Carbide End Mill 404 1.0mm Diameter 3mm Cut Length | AC4VBJ 30L969 404-03941 mmBright39 mm3 mmSquare4--€23.98
OSG 404-039411 Carbide End Mill 404 1.0mm Diameter 3mm Cut Length | AC4VBK 30L970 404-0394111 mmTiAlN39 mm3 mmSquare4--€23.00
OSG 404-0394-BN Carbide End Mill 404bn 1.0mm Diameter 3mm Cut Length | AC4VBL 30L971 404-0394-BN1 mmBright39 mm3 mmSingle End4Ball NoseHigh Performance€29.48
OSG 404-0394-BN11 Carbide End Mill 404bn 1.0mm Diameter 3mm Cut Length | AC4VBM 30L972 404-0394-BN111 mmTiAlN39 mm3 mmSingle End4Ball NoseHigh Performance€28.71
OSG 404-0469 Carbide End Mill 404 3/64 Diameter 9/64 Cut Length | AC4VBN 30L973 404-04690.047"Bright1 1/2"1/8"Square4SquareHigh Performance€15.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 404-9843-BN Carbide End Mill 404bn 25mm Diameter 38mm Cut Length
€400.16 /unit