Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 404-551211 Carbide End Mill 404 14.0mm Diameter 30mm Cut Length | AC4VJQ 30M138

OSG 404-551211 Carbide End Mill 404 14.0mm Diameter 30mm Cut Length

Item: AC4VJQ Model: 404-551211Cross Ref: 30M138
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting Length30 mm
Cutting TypeCenter
Diameter14 mm
Dimension TypeMetric
EndCenter Cutting
End TypeSquare
FinishTiAlN
Helix Angle30°
Milling Dia.14 mm
Number Of Flutes4
Overall Length89 mm
Shank Dia.14 mm
TypeRegular
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Length Of Cut30 mm
List Number404
MaterialCarbide
Material ApplicationsAluminum, Carbon Steel, Cast Iron, Hardened Steel, Steel
Material GradeHigh Performance
Measurement SystemMetric
Milling Diameter14 mm
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application Iso CodeH, K, N, P
Shank Diameter14 mm
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.03
Ship length (cm)2.03
Ship width (cm)11.43
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.FinishOverall LengthShank Dia.End TypeNumber Of FlutesEnd Mill StyleGradePrice
OSG 404-0312 Carbide End Mill 404 1/32 Diameter 1/8 Cut Length | AC4VBG 30L967 404-03120.031"Bright1 1/2"1/8"Square4SquareHigh Performance€21.65
OSG 404-031211 Carbide End Mill 404 1/32 Diameter 1/8 Cut Length | AC4VBH 30L968 404-0312110.031"TiAlN1 1/2"1/8"Square4--€23.94
OSG 404-0394 Carbide End Mill 404 1.0mm Diameter 3mm Cut Length | AC4VBJ 30L969 404-03941 mmBright39 mm3 mmSquare4--€23.98
OSG 404-039411 Carbide End Mill 404 1.0mm Diameter 3mm Cut Length | AC4VBK 30L970 404-0394111 mmTiAlN39 mm3 mmSquare4--€23.00
OSG 404-0394-BN Carbide End Mill 404bn 1.0mm Diameter 3mm Cut Length | AC4VBL 30L971 404-0394-BN1 mmBright39 mm3 mmSingle End4Ball NoseHigh Performance€29.48
OSG 404-0394-BN11 Carbide End Mill 404bn 1.0mm Diameter 3mm Cut Length | AC4VBM 30L972 404-0394-BN111 mmTiAlN39 mm3 mmSingle End4Ball NoseHigh Performance€28.71
OSG 404-0469 Carbide End Mill 404 3/64 Diameter 9/64 Cut Length | AC4VBN 30L973 404-04690.047"Bright1 1/2"1/8"Square4SquareHigh Performance€15.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 404-551211 Carbide End Mill 404 14.0mm Diameter 30mm Cut Length
€131.95 /unit