Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 7571-3B Hand Installation Tool, Gage Style, UNC, 10-24 Thread Size | CH3UVT

HELICOIL 7571-3B Installation Tool, 10-24 Thread Size, SS, Tangless Gage Style, Coarse

Item: CH3UVT Model: 7571-3BCross Ref: 19L855
Limited Availability
€1,047.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Tool
Compatible External Thread Size#10-24
Display Qty1
Display Sell UomEA
IncludesGage Style Tangless Installation Tool
Insert TypeTangless
MaterialStainless Steel , Steel
Mfr. SeriesHELI-COIL
Overall Length6"
StyleGage Style
System Of MeasurementImperial
Thread Size#10-24
Thread TypeCoarse
Tool TypeThreaded Mandrel For Tangless Inserts
TypeTangless Gage Style
Compatible Insert StyleTangless
Compatible Insert TypeHelical Inserts
Compatible Internal Thread Size#10-24
Compatible Thread DirectionRight Hand
Compatible Thread TypeCoarse
SeriesHeli-Coil

Shipping Info:

Ship weight (kg) 0.117
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeStyleInsert TypeCompatible Internal Thread SizeThread SizeMaterialPrice
HELICOIL 7571-02B Hand Installation Tool, Gage Style, UNC, 2-56 Thread Size | CH3UVN 7571-02BCoarse-Gage StyleTangless-#2-56Stainless Steel€779.17
HELICOIL 7571-04B Hand Installation Tool, Gage Style, UNC, 4-40 Thread Size | CH3UVP 7571-04BCoarse-Gage StyleTangless-#4-40Stainless Steel€773.08
HELICOIL 7571-06B Hand Installation Tool, Gage Style, UNC, 6-32 Thread Size | CH3UVQ 7571-06BCoarse-Gage StyleTangless-#6-32Stainless Steel€865.08
HELICOIL 7571-2B Hand Installation Tool, Gage Style, UNC, 8-32 Thread Size | CH3UVR 7571-2BCoarseThreaded Mandrel For Tangless InsertsGage StyleTangless-#8-32Steel€857.12
HELICOIL 7571-4B Hand Installation Tool, Gage Style, UNC, 1/4-20 Thread Size | CH3UVU 7571-4BCoarseThreaded Mandrel For Tangless InsertsGage StyleTangless1/4"-201/4"-20Steel€904.54
HELICOIL 7572-3B Hand Installation Tool, Gage Style, UNF | CH3XUY 7572-3BFineThreaded Mandrel For Tangless InsertsGage StyleTangless-#10-32Steel€868.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7571-3B Installation Tool, 10-24 Thread Size, SS, Tangless Gage Style, Coarse
€1,047.89 /unit