Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 34500908 Spiral Flute Tap Modified Bottoming 12x1.75mm V Coating | AG4GZG 33ZC60

OSG 34500908 Spiral Flute Tap Modified Bottoming 12x1.75mm V Coating

Item: AG4GZG Model: 34500908Cross Ref: 33ZC60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€234.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN
List Number345STI
Number Of Flutes3
Overall Length97 mm
Pitch Diameter LimitsD4
Pitch Type1.75 mm
Shank Dia.12 mm
SizeM12
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length46 mm
Thread TypeSTI
55% Thread Drill Size27/64"
65% Thread Drill Size10.5 mm
75% Thread Drill Size10.3 mm
Coolant FedNon Coolant Through
Extended NeckNo
Material Grade - MachiningTiCN
Measurement SystemMetric
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, P
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Length41 mm
Shank Type - MachiningStraight
Square Size8.18 mm
Tap ChamferModified Bottoming
Tap FinishTiCN
Tap MaterialPowdered Metal
Tap StyleSpiral Flute
Tap Thread SizeM12 x 1.75
Thread LimitD4
Thread Pitch1.75 mm
Thread SizeM12 x 1.75
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthShank Dia.SizeThread DirectionNumber Of FlutesThread TypePitch Diameter LimitsPrice
OSG 34500808 Spiral Flute Tap Modified Bottoming 10x1.50mm V Coating | AG4GZE 33ZC58 3450080842 mm86 mm9.3 mmM10Right Hand3STID4€104.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 34500908 Spiral Flute Tap Modified Bottoming 12x1.75mm V Coating
€234.21 /unit