Flat Shipping

Flat Shipping at €24.99 + VAT

TRACTEL DynaforLLX2 Load Indicator Remote Display Capacity 2 t | AB6UTN 22F448

TRACTEL DynaforLLX2 Digital Load Indicator w/Remote Display, Capacity 2 Tonnes

Item: AB6UTN Model: DynaforLLX2Cross Ref: 22F448
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,563.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Indicator with Remote Display
Accuracy0.1%
Capacity2 ton.
DisplayLCD
FinishSilver And Blue
Graduation TypeDan, Kg, Kn, lbs., tons.
MaterialAluminum
Overall Height248 mm
Overall Length100 mm
Overall Width100 mm

Shipping Info:

Ship weight (kg) 3.9375
Ship height (cm)31.24
Ship length (cm)32.77
Ship width (cm)13.97
HS code8423820010
Country of OriginFR

Product Details:

    • Microprocessor analysing technique suitable for measuring, reading & storing tensile force & hanging load values up to 8 load cells
    • Allows articulation of lifting accessories (bow shackle, load hook or clevis) on both ends to enhance precision
    • IP54 rated remote display providing simultaneous reading of 4 load cells
    • Safety factor of at least 4 times the working load limit
    • Operating temperature range: -20 to + 40 degrees

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRACTEL DynaforLLX2 Digital Load Indicator w/Remote Display, Capacity 2 Tonnes
€5,563.54 /unit