Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3330320 Drill Bit, 3.20 mm Drill Bit Size, 15 mm Flute Length, 6 mm Shank Dia | CT4UFY

OSG 3330320 Drill Bit, 3.20 mm Drill Bit Size, 15 mm Flute Length, 6 mm Shank Dia

Item: CT4UFY Model: 3330320Cross Ref: 54LT12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.126
Depth X Dia. Ratio2xd
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit Point Angle180°
Drill Bit Point TypeFlat Bottom
Drill Bit Size3.2 mm
Flute Length15 mm
Flute TypeSpiral
GradeHigh Performance
Helix Angle20°
List Number5700
MaterialCarbide , Solid Carbide
Max. Drilling Depth15 mm
Number Of Flutes2
Overall Length55 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationAluminum, Hardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, M, N
Shank Dia.6 mm
Shank Length43.2 mm
System Of MeasurementMetric
Drill Diameter Tolerance+0.000, -0.018 mm
Material - MachiningCarbide
Maximum Drilling Depth15 mm
Measurement SystemMetric
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
OSG 3330480 Drill Bit, #12 Drill Bit Size, 24 mm Flute Length, 6 mm Shank Dia, Flat Bottom | CT4UEH 3330480#120.18924 mm65 mm6 mm€77.92
OSG 3330470 Drill Bit, #13 Drill Bit Size, 21 mm Flute Length, 6 mm Shank Dia, Flat Bottom | CT4UEJ 3330470#130.18521 mm60 mm6 mm€77.92
OSG 570012511 Drill Bit, 1/8 Inch Drill Bit Size, 15 mm Flute Length, 3.17 mm Shank Dia, Flat Bottom | CT4UEK 5700125111/8"0.12515 mm55 mm3.17 mm€70.52
OSG 3331000 Drill Bit, 10 mm Drill Bit Size, 42 mm Flute Length, 10 mm Shank Dia | CT4UEL 333100010 mm0.393742 mm85 mm10 mm€142.64
OSG 3331020 Drill Bit, 10.20 mm Drill Bit Size, 46 mm Flute Length, 10 mm Shank Dia | CT4UEM 333102010.2 mm0.401646 mm90 mm10 mm€160.72
OSG 3331050 Drill Bit, 10.50 mm Drill Bit Size, 46 mm Flute Length, 10 mm Shank Dia | CT4UEN 333105010.5 mm0.413446 mm90 mm10 mm€160.72
OSG 3331080 Drill Bit, 10.80 mm Drill Bit Size, 46 mm Flute Length, 10 mm Shank Dia | CT4UEP 333108010.8 mm0.425246 mm90 mm10 mm€162.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3330320 Drill Bit, 3.20 mm Drill Bit Size, 15 mm Flute Length, 6 mm Shank Dia
€77.84 /unit