Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 30204601 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/O | AG4HGG 33ZE40

OSG 30204601 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/O

Item: AG4HGG Model: 30204601Cross Ref: 33ZE40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€290.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number302
Number Of Flutes4
Overall Length4.688"
Pitch Diameter LimitsH5
Pitch Type10
Shank Dia.0.987"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length2 7/32"
Thread TypeSTI
55% Thread Drill Size17.2 mm
65% Thread Drill Size16.9 mm
75% Thread Drill Size16.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesSti Spiral Flute Tap for Stainless Steel
Material Grade - MachiningGrade 302
Measurement SystemFractional Inch
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Length2 1/64"
Shank Type - MachiningStraight
Square Size0.5230"
Tap ChamferModified Bottoming
Tap FinishBlack Oxide
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Tap Thread Size3/4"-10
Thread LimitH5
Thread Size3/4"-10
Thread StandardUNC
Threads Per Inch10

Shipping Info:

Ship weight (kg) 0.1958
Ship height (cm)2.54
Ship length (cm)12.07
Ship width (cm)2.54
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Pitch Diameter LimitsThread DirectionThread TypeTap TypePrice
OSG 30201701 Spiral Flute Tap Modified Bottoming 3/8 Inch x 24 S/O | AG4GRA 33ZD87 302017011 21/32"3 3/8"30.367"H2Right HandSTIModified Bottom€79.05
OSG 30201801 Spiral Flute Tap Modified Bottoming 3/8 Inch x 24 S/O | AG4GRC 33ZD89 302018011 21/32"3 3/8"30.367"H3Right HandSTIModified Bottom€78.43
OSG 30201001 Spiral Flute Tap Modified Bottoming 1/4 Inch x 20 S/O | AG4HDR 33ZD73 302010011 1/8"2.719"30.318"H2Right HandSTIModified Bottom€48.86
OSG 30201101 Spiral Flute Tap Modified Bottoming 1/4 Inch x 20 S/O | AG4HDU 33ZD75 302011011 1/8"2.719"30.318"H3Right HandSTIModified Bottom€48.86
OSG 30201501 Spiral Flute Tap Modified Bottoming 3/8 Inch x 16 S/O | AG4HEC 33ZD83 302015011 21/32"3 3/8"30.367"H3Right HandSTIModified Bottom€79.05
OSG 30201601 Spiral Flute Tap Modified Bottoming 3/8 Inch x 16 S/O | AG4HEE 33ZD85 302016011 21/32"3 3/8"30.367"H4Right HandSTIModified Bottom€79.05
OSG 30202401 Spiral Flute Tap Modified Bottoming 1/2 Inch x 13 S/O | AG4HEP 33ZD99 302024011 13/16"3.812"412/25"H3Right HandSTIModified Bottom€143.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 30204601 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/O
€290.97 /unit