GATES 32041532 Air Hose, 1 Inch I.D, 1.47 Inch O.D, 250 PSI, Yellow

Item: BX8AHT Model: 32041532
Limited Availability
€4.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
ColorYellow
Cover MaterialEPDM
Cover TypeType P
Design Factor Construction3:1
Inside Dia.1"
Min. Bending Radius8"
Operating Pressure250 psi
Operating Temp. Range-40°F to +200°F
Outside Dia.1.47"
Recommended ForAir And Water Applications Requiring Maximum Flexibility In Any Industry, Including Mining, Construction, Agriculture, Vehicle Repair And In-plant Operations. Outstanding Resistance To Heat And Ozone. Suitable For Light Agricultural Spraying, Such As Dilute Solutions Of Herbicides.
ReinforcementSynthetic Textile
Tube MaterialEPDM
Tube TypeType P
Vacuum Pressure10 in. hg
Weight0.62 lbs.

Shipping Info:

Ship weight (kg) 0.279

Product Variants

ProductModelColorInside Dia.Min. Bending RadiusOperating PressureTube MaterialCover MaterialReinforcementPrice
GATES 32040710 | BX8AHB 32040710Black0.31"3"200 psiEPDMEPDMSynthetic Textile€1.49
GATES 32041408 | BX8AHN 32041408Black0.38"3"200 psiEPDMEPDMSynthetic Textile€1.72
GATES 32041414 | BX8AHP 32041414Black1/2"5"200 psiEPDMEPDMSynthetic Textile€2.06
GATES 32041432 | BX8AHQ 32041432Black1"8"200 psiEPDMEPDMSynthetic Textile€5.23
GATES 32041427 | BX8AHR 32041427Black3/4"6"250 psiEPDMEPDMSynthetic Textile€3.27
GATES 32041650 | BX8AHU 32041650Red1"8"300 psiEPDMEPDMSynthetic Textile€6.30
GATES 32041718 | BX8AHV 32041718Black1"8"300 psiEPDMEPDMSynthetic Textile€5.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 32041532 Air Hose, 1 Inch I.D, 1.47 Inch O.D, 250 PSI, Yellow
€4.02 /unit