Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2992308 Spiral Flute Tap, M12X1.75 Thread Size, 13 mm Thread Length, 85 mm Length, Right Hand, D6 | CT6MQC

OSG 2992308 Spiral Flute Tap, M12X1.75 Thread Size, 13 mm Thread Length, 85 mm Length, Right Hand, D6

Item: CT6MQC Model: 2992308Cross Ref: 2TTK7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size0.422"
65% Thread Drill Size10.5 mm
75% Thread Drill Size10.3 mm
Coolant FedNon Coolant Through
Drill Bit Size10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Extended NeckYes
FeaturesHsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
FinishTitanium Carbonitride Coated
GradeGrade 299
Helix Angle45°
Number Of Flutes3
Overall Length85 mm
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Shank Dia.9.32 mm
Shank Length36 mm
Shank TypeStraight
Square Size6.98 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length13 mm
Thread LimitD6
Thread Pitch1.75 mm
Thread SizeM12 x 1.75
Thread StandardMetric Coarse
Material Grade - MachiningGrade 299
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
StandardsANSI
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread SizeM12 x 1.75
Thread Limit / Class Of FitD6

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesThread Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2918401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFH 2918401#10-242.344"35/16"#25H50.188"Coarse€28.17
OSG 2918400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFJ 2918400#10-242.344"35/16"#25H50.188"Coarse€27.42
OSG 2913400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFL 2913400#10-242.344"35/16"#25H30.188"Coarse€27.97
OSG 2913401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFN 2913401#10-242.344"35/16"#25H30.188"Coarse€30.66
OSG 2913408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFQ 2913408#10-242.344"35/16"#25H30.188"Coarse€41.11
OSG 2918408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFV 2918408#10-242.344"35/16"#25H50.188"Coarse€31.39
OSG 2213401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT6LFW 2213401#10-242 3/4"35/16"#252B0.188"Coarse€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2992308 Spiral Flute Tap, M12X1.75 Thread Size, 13 mm Thread Length, 85 mm Length, Right Hand, D6
€94.67 /unit