Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C06000632250S Compression Spring, Stainless Steel, 2 1/4 Inch Length, 0.063 Inch Wire Dia, 10 PK | CU3JDU

SPEC C06000632250S Compression Spring, 13.2 lbs/In Stiffness Rate, 11.8 lbs Load Capacity, Stainless Steel

Item: CU3JDU Model: C06000632250SCross Ref: 54NE34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.89"
End TypeClosed, Grounded
FinishPlain
Free Length2.25"
GradeGrade 302
Inner Dia.0.47"
Load Capacity11.8 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.6"
Solid Length1.36"
Spring Rate (stiffness)13.2 lbs./in.
TypeHeavy Duty
Wire Dia.0.063"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0104
Ship height (cm)2.79
Ship length (cm)5.72
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C06000632250S Compression Spring, 13.2 lbs/In Stiffness Rate, 11.8 lbs Load Capacity, Stainless Steel
€28.40 /pack