Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2988500 Spiral Flute Tap, M10X1.5 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length, D10 | CT6NBP

OSG 2988500 Spiral Flute Tap, M10X1.5 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length, D10

Item: CT6NBP Model: 2988500Cross Ref: 2LYD1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size8.9 mm
65% Thread Drill Size0.344"
75% Thread Drill Size8.5 mm
Coolant FedNon Coolant Through
Drill Bit Size8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Extended NeckYes
FeaturesHss Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
FinishBright
GradeGrade 298
Helix Angle50°
Number Of Flutes3
Overall Length2.938"
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.3/8"
Shank Length1.688"
Shank TypeStraight
Square Size0.286"
System Of MeasurementMetric
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1 1/4"
Thread LimitD10
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread StandardMetric Coarse
Material Grade - MachiningGrade 298
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread SizeM10 x 1.5
Thread Limit / Class Of FitD10

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LengthOverall LengthNumber Of FlutesThread LimitThread StandardTap TypePrice
OSG 1413301 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFB 1413301#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413300 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFC 1413300#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413200 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CT6LFD 1413200#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413305 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Tin | CT6LFE 1413305#10-24#251/2"2.344"3H3CoarseSpiral Flute€25.01
OSG 2985400 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFY 2985400#10-24#257/8"2 3/8"32BCoarseSpiral Flute€15.93
OSG 2985405 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFZ 2985405#10-24#257/8"2 3/8"32BCoarseSpiral Flute€20.96
OSG 1413501 Spiral Flute Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LGA 1413501#10-32#211/2"2.344"3H3FineSpiral Flute€24.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2988500 Spiral Flute Tap, M10X1.5 Thread Size, 1 1/4 Inch Thread Length, 2 15/16 Inch Length, D10
€53.89 /unit