Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2988405 Spiral Flute Tap, M8X1.25 Thread Size, 1 1/8 Inch Thread Length, 2 23/32 Inch Length, Tin | CT6MZG

OSG 2988405 Spiral Flute Tap, M8X1.25 Thread Size, 1 1/8 Inch Thread Length, 2 23/32 Inch Length, Tin

Item: CT6MZG Model: 2988405Cross Ref: 4HJP3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size7.1 mm
65% Thread Drill SizeI
75% Thread Drill SizeH
Coolant FedNon Coolant Through
Drill Bit Size6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Extended NeckYes
FinishTitanium Nitride Coated
GradeGrade 298
Helix Angle50°
Number Of Flutes3
Overall Length2.719"
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.0.312"
Shank Length1.594"
Shank TypeStraight
Square Size0.238"
System Of MeasurementMetric
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1 1/8"
Thread LimitD9
Thread Pitch1.25 mm
Thread SizeM8 x 1.25
Thread StandardMetric Coarse
Material Grade - MachiningGrade 298
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
StandardsANSI
Tap FinishTiN
Tap StyleSpiral Flute
Tap Thread SizeM8 x 1.25
Thread Limit / Class Of FitD9

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LengthOverall LengthNumber Of FlutesThread LimitThread StandardTap TypePrice
OSG 1413301 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFB 1413301#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413300 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFC 1413300#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413200 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CT6LFD 1413200#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413305 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Tin | CT6LFE 1413305#10-24#251/2"2.344"3H3CoarseSpiral Flute€25.01
OSG 2985400 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFY 2985400#10-24#257/8"2 3/8"32BCoarseSpiral Flute€15.93
OSG 2985405 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFZ 2985405#10-24#257/8"2 3/8"32BCoarseSpiral Flute€20.96
OSG 1413501 Spiral Flute Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LGA 1413501#10-32#211/2"2.344"3H3FineSpiral Flute€24.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2988405 Spiral Flute Tap, M8X1.25 Thread Size, 1 1/8 Inch Thread Length, 2 23/32 Inch Length, Tin
€32.47 /unit