Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 0810087411 Reducer Coupling 1 Inch x 1/4 Inch Fnpt | AG4KUH 34DC65

ANVIL 0810087411 Reducer Coupling 1 Inch x 1/4 Inch Fnpt

Item: AG4KUH Model: 0810087411Cross Ref: 34DC65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
Body MaterialMalleable Iron
Connection TypeFNPT
Max. Pressure300 psi @ 150°F
Pipe Size1" x 1/4"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeReducer Coupling
ClassClass 150
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeReducing Coupling
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)4.29
Ship length (cm)4.29
Ship width (cm)3.34
HS code7307199090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0810087411 Reducer Coupling 1 Inch x 1/4 Inch Fnpt
€9.04 /unit