Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2867605 Thread Forming Tap, High Speed Steel, Tin, 1/2-20 Thread Size, 1 21/32 Inch Thread Length | CT7AFA

OSG 2867605 Thread Forming Tap, High Speed Steel, Tin, 1/2-20 Thread Size, 1 21/32 Inch Thread Length

Item: CT7AFA Model: 2867605Cross Ref: 6WGG9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size11.8 mm
65% Thread Drill Size11.6 mm
75% Thread Drill Size11.4 mm
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Extended NeckNo
FinishTitanium Nitride Coated
Fits ClassClass 2B
No. Of Pieces1
Number Of Flutes0
Overall Length3 3/8"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
Shank Dia.0.359"
Shank Length1 23/32"
Spiral DirectionNeutral
Square Size0.275"
Tap ChamferBottoming
Tap GroupingTap
Tap MaterialHigh Speed Steel
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length1 21/32"
Thread Limit2B
Thread Size1/2"-20
Threads Per Inch20
Class Of FitClass 2B
Material Grade - MachiningTiN
StandardsANSI
Tap FinishTiN
Tap StyleThread Forming
Thread Limit / Class Of Fit2B
Thread StandardUNF

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall Length75% Thread Drill SizeThread SizeShank Dia.Shank LengthSquare Size65% Thread Drill SizePrice
OSG 2864200 Thread Forming Tap, High Speed Steel, Bright, #0-80 Thread Size, 5/16 Inch Thread Length | CT7ACZ 28642005/16"1 5/8"1.2 mm-0.141"1 5/16"0.11"1.25 mm€19.87
OSG 2865400 Thread Forming Tap, High Speed Steel, Bright, #10-24 Thread Size, 7/8 Inch Thread Length | CT7ADA 28654007/8"2 3/8"4.27 mm-0.188"1 1/2"0.152"#23€13.83
OSG 2865600 Thread Forming Tap, High Speed Steel, Bright, #10-32 Thread Size, 7/8 Inch Thread Length | CT7ADB 28656007/8"2 3/8"4.4 mm-0.188"1 1/2"0.152"4.15 mm€13.83
OSG 2864400 Thread Forming Tap, High Speed Steel, Bright, #2-56 Thread Size, 7/16 Inch Thread Length | CT7ADC 28644007/16"1 3/4"1.73 mm-0.141"1.312"0.11"1.8 mm€19.71
OSG 2864600 Thread Forming Tap, High Speed Steel, Bright, #3-48 Thread Size, 1/2 Inch Thread Length | CT7ADD 28646001/2"1.812"2 mm-0.141"1.312"0.11"#46€19.70
OSG 2864800 Thread Forming Tap, High Speed Steel, Bright, #4-40 Thread Size, 9/16 Inch Thread Length | CT7ADE 28648009/16"1 7/8"2.2 mm-0.141"1.312"0.11"2.3 mm€16.93
OSG 2865000 Thread Forming Tap, High Speed Steel, Bright, #6-32 Thread Size, 11/16 Inch Thread Length | CT7ADF 286500011/16"2"3.1 mm-0.141"1 5/16"0.11"#34€13.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2867605 Thread Forming Tap, High Speed Steel, Tin, 1/2-20 Thread Size, 1 21/32 Inch Thread Length
€61.39 /unit