BALDOR / DODGE 067842 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BF3HDW

BALDOR / DODGE 067842 F2B-DLEZ-104S-PCR-NL EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel

Item: BF3HDW Model: 067842Cross Ref: F2B-DLEZ-104S-PCR-NL
Limited Availability
€299.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialPolymer
Seal TypeTriple Lip
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 0.63
Ship length (cm)12.7
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing MaterialRing MaterialBearing MaterialRotationRetainer TypeBearing FinishBore TypePrice
BALDOR / DODGE 127644 F2B-DLEZ-35M-PCR Flange-Mount Bearing | BD6EVC F2B-DLEZ-35M-PCR 12764435 mm-SteelSteelYesMax Life CageNickel Coated-€356.22
BALDOR / DODGE 058515 EZ Kleen Bearing, Shaft Size 2.0 Inch, Bore Round, Ni-Co Steel | BD6UAZ 0585152"Polymer-----Round€494.47
BALDOR / DODGE 127730 F2B-DLEZ-115-SHCR Flange-Mount Bearing | BD6XLJ F2B-DLEZ-115-SHCR 127730--SteelSteelYesMax Life CageNickel Coated-€568.54
BALDOR / DODGE 127725 F2B-DLEZ-103-SHCR Flange-Mount Bearing | BD7FYA F2B-DLEZ-103-SHCR 127725--SteelSteelYesMax Life CageNickel Coated-€343.50
BALDOR / DODGE 127607 F2B-DLEZ-107-PCR Flange-Mount Bearing | BD8FLJ F2B-DLEZ-107-PCR 127607--SteelSteelYesMax Life CageNickel Coated-€309.36
BALDOR / DODGE 127606 F2B-DLEZ-104-PCR Flange-Mount Bearing | BD8MDV F2B-DLEZ-104-PCR 127606--SteelSteelYesMax Life CageNickel Coated-€356.22
BALDOR / DODGE 127603 F2B-DLEZ-100-PCR Flange-Mount Bearing | BD8RZP F2B-DLEZ-100-PCR 127603--SteelSteelYesMax Life CageNickel Coated-€221.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 067842 F2B-DLEZ-104S-PCR-NL EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel
€299.07 /unit