Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86537 Danger Tag 5-3/4 x 3 Inch 3/8 Inch - Pack Of 10 | AF4JJN 8YAC7

BRADY 86537 Danger Tag 5-3/4 x 3 Inch 3/8 Inch - Pack Of 10

Item: AF4JJN Model: 86537Cross Ref: 8YAC7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Tag
Height5 3/4"
Hole Size3/8"
Legend/background ColorBlack, Red, White
MaterialEconomy Polyester
Reverse Side LegendDo Not Remove This Tag
Width3"
Withstand Pull Force50 lbs.
For LocationOutdoor
For Use WithGeneral Equipment
Front Side LegendSTOP DO NOT OPERATE SIGNED BY___DATE___
Grommet MaterialMetal
Header Background ColorBlack, Red, White
Hole Diameter3/8"
Includes(10) Nylon Ties
Includes TiesYes
LanguageEnglish
Legend ColorBlack, Red
Legend TypeText
Maximum Pull Force75 lbf.
Mount TypeNylon Ties
Number Of Printed Sides2
Overall Height5 3/4"
Overall Width3"
Resistance PropertiesAbrasion Resistant, Chemical Resistant
ShapeRectangle
Sign Background ColorWhite
Sign MaterialPolyester
Sign Out SectionsDate, Remarks, Signed By
Signage TypeTag
StandardsOSHA, ROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT
Thickness0.0098"
Tie MaterialNylon
Write-on SurfaceYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)21.34
Ship width (cm)11.18
HS code4911998000
Country of OriginMX

Product Variants

ProductModelMaterialShapeLegend ColorHeightHole SizeLanguageLegend TypeWrite On SurfacePkg. Qty.Price
BRADY 50199 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBW 15Y621 50199Economy Polyester--5 3/4"3/8"---25€89.65
BRADY 66054 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBX 15Y622 66054Economy Polyester--5 3/4"3/8"---25€89.65
BRADY 66056 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBY 15Y623 66056Economy Polyester--5 3/4"3/8"---25€87.89
BRADY 50198 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBZ 15Y624 50198Economy Polyester--5 3/4"3/8"---25€61.93
BRADY 66052 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HCM 15Y636 66052Economy Polyester--5 3/4"3/8"---25€41.50
BRADY 66055 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HCN 15Y637 66055Economy Polyester--5 3/4"3/8"---25€71.39
BRADY 66060 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HCP 15Y638 66060Economy Polyester--5 3/4"3/8"---25€46.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86537 Danger Tag 5-3/4 x 3 Inch 3/8 Inch - Pack Of 10
€30.76 /pack