Item | Square End Mill |
Cast Iron (k) Compatibility | Yes |
Cutting Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Cutting Length | 3/8" |
Cutting Type | Center Cutting |
Dimension Type | Fractional Inch |
Drilling Tool Configuration | Individual |
End Mill Application | Roughing/Finishing |
End Mill Style | Square |
End Type | Single End |
Finish | Exo |
Grade | General Purpose |
Hardened Compatibility | No |
List Number | 2050 |
Material | Carbide |
Material Application | Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel |
Material Grade - Machining | General Purpose |
Milling Dia. | 1/8" |
Non Ferrous (n) Compatibility | No |
Number Of Flutes | 4 |
Overall Length | 1 1/2" |
Primary Material Application | Nickel, Stainless Steel, Steel, Tool And Die Steel |
Primary Material Application Iso Code | H, M, P |
Secondary Material Application | Cast Iron |
Secondary Material Application Iso Code | K |
Shank Dia. | 1/8" |
Shank Type | End Mill , Straight |
Stainless (m) Compatibility | Yes |
Steel (p) Compatibility | Yes |
Super Alloy (s) Compatibility | No |
System Of Measurement | Fractional Inch |
End Mill Cutting Type | Center Cutting |
Length Of Cut | 3/8" |
Material Applications | Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel |
Material Grade | General Purpose |
Measurement System | Fractional Inch |
Milling Diameter | 1/8" |
Shank Diameter | 1/8" |
Single End/double End | Single End |