Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 20211800 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia | CT4WFH

OSG 20211800 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia

Item: CT4WFH Model: 20211800Cross Ref: 35CE42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityNo
Corner Radius0.02"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List Number2021
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.1/4"
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Shank Dia.1/4"
Shank TypeEnd Mill , Straight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3/8"
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthCorner RadiusPrice
OSG 20216200 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDP 202162001"21"Bright, Uncoated202130°4"0.06"€445.28
OSG 20216400 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDQ 202164001"21"Bright, Uncoated202130°4"3/25"€445.28
OSG 20216300 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CT4WDT 202163001"21"Bright, Uncoated202130°4"0.09"€445.28
OSG 20231900 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 Inch Length Of Cut | CT4WDX 202319001"21"Bright, Uncoated202330°5"0.09"€547.81
OSG 20232000 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 Inch Length Of Cut | CT4WDY 202320001"21"Bright, Uncoated202330°5"3/25"€547.81
OSG 20231800 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 Inch Length Of Cut | CT4WDZ 202318001"21"Bright, Uncoated202330°5"0.06"€547.81
OSG 20242000 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 Inch Length Of Cut | CT4WEA 202420001"21"Bright, Uncoated202430°6"3/25"€557.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 20211800 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia
€76.84 /unit