Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LINEAR NIL16SS-012.000 PBC Linear Shaft, 1 Inch Dia, 12 Inch Length, 440C Stainless Steel, 50 RC | CR9NHQ

PBC LINEAR NIL16SS-012.000 PBC Linear Shaft, 1 Inch Dia, 12 Inch Length, 440C Stainless Steel, 50 RC

Item: CR9NHQ Model: NIL16SS-012.000Cross Ref: 2CPC5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€161.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Dia. Tolerance0.999" to 1"
For Use WithSimplicity Frelongold (TM) Lined Bearings
Length12"
MaterialStainless Steel
Min. Surface Hardness50 RC
Shaft Dia.1"
System Of MeasurementImperial
TypeSolid Shaft
Diameter Tolerance-0.001" to 0"
Diameter Tolerance Maximum0"
Diameter Tolerance Minimum-0.001"
End TypePlain Ends
FinishPolished
Maximum Operating Temperature400°F
Minimum Operating Temperature0°F
Nominal Diameter1"
Roughness8µin. to 12µin.
SeriesNILSS Series
Shaft TypeSolid Shaft
Surface Hardness - Minimum50 HRC
Tolerance ClassL
Weight Per Inch0.222 lbs.

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShaft Dia.MaterialDia. ToleranceMin. Surface HardnessFinishTypePrice
LINEAR CC24-012.000 PBC Linear Shaft, 1 1/2 Inch Dia, 12 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHD CC24-012.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€159.90
LINEAR CC24-018.000 PBC Linear Shaft, 1 1/2 Inch Dia, 18 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHE CC24-018.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€239.88
LINEAR CC24-030.000 PBC Linear Shaft, 1 1/2 Inch Dia, 30 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHF CC24-030.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€399.75
LINEAR CC24-036.000 PBC Linear Shaft, 1 1/2 Inch Dia, 36 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHG CC24-036.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€479.67
LINEAR CC24-042.000 PBC Linear Shaft, 1 1/2 Inch Dia, 42 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHH CC24-042.0001 1/2"Aluminum1.499" to 1.5"70 RCCeramic CoatSolid Shaft€559.61
LINEAR CC20-012.000 PBC Linear Shaft, 1 1/4 Inch Dia, 12 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHJ CC20-012.0001 1/4"Aluminum1.249" to 1.25"70 RCCeramic CoatSolid Shaft€47.31
LINEAR CC20-018.000 PBC Linear Shaft, 1 1/4 Inch Dia, 18 Inch Length, Aluminum, Ceramic Coated, 70 RC | CR9NHK CC20-018.0001 1/4"Aluminum1.249" to 1.25"70 RCCeramic CoatSolid Shaft€71.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR NIL16SS-012.000 PBC Linear Shaft, 1 Inch Dia, 12 Inch Length, 440C Stainless Steel, 50 RC
€161.58 /unit