Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1974401 Straight Flute Tap Bottom 12x1.25mm S/o | AG4FVE 33YV39

OSG 1974401 Straight Flute Tap Bottom 12x1.25mm S/o

Item: AG4FVE Model: 1974401Cross Ref: 33YV39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBlack Oxide
List Number141
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length86 mm
Pitch Diameter LimitsD5
Pitch Type1.25 mm
Shank Dia.9.3 mm
SizeM12
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length42 mm
Thread TypeMetric Fine
65% Thread Drill Size10.94 mm
75% Thread Drill Size10.78 mm
Coolant FedNon Coolant Through
Extended NeckYes
Measurement SystemMetric
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length39 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size6.98 mm
StandardsANSI
Tap ChamferBottoming
Tap FinishBlack Oxide
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitD5
Thread Limit / Class Of FitD5
Thread Pitch1.25 mm
Thread SizeM12 x 1.25
Thread StandardMetric Fine

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1590101 Straight Flute Tap Plug 1/4 Inch x 20 S/o | AG4EJW 33YP12 15901011"2 1/2"40.255"Coarse0.005Oversize Plug-€14.91
OSG 1590301 Straight Flute Tap E Plug 1/4 Inch x 28 S/o | AG4EJY 33YP14 15903011"2 1/2"40.255"Fine0.005Oversize Plug-€14.91
OSG 1975601 Straight Flute Tap Bottom 16 x 1.50mm S/o | AG4EKT 33YV43 197560146 mm97 mm412 mmMetric FineD6BottomingM16€69.94
OSG 22622 Straight Flute Tap Bottom 6 x 1.00mm S/o | AG4EKX 33YW28 2262224 mm62 mm36 mmMetric Coarse2BottomingM6€14.16
OSG 22628 Straight Flute Tap Bottom 8 x 1.25mm S/o | AG4EKZ 33YW30 2262830 mm70 mm46.2 mmMetric Coarse2BottomingM8€15.29
OSG 22633 Straight Flute Tap Plug 10x1.50mm S/o | AG4ELA 33YW31 2263332 mm75 mm47 mmMetric Coarse2PlugM10€30.16
OSG 1125901 Straight Flute Tap Plug 5/8 Inch x 18 S/o | AG4FAV 33YP10 11259011 13/16"3.812"412/25"Fine0.005Plug-€69.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1974401 Straight Flute Tap Bottom 12x1.25mm S/o
€44.50 /unit