Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1590101 Straight Flute Tap Plug 1/4 Inch x 20 S/o | AG4EJW 33YP12

OSG 1590101 Straight Flute Tap Plug 1/4 Inch x 20 S/o

Item: AG4EJW Model: 1590101Cross Ref: 33YP12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBlack Oxide
List Number101H
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 1/2"
Pitch Diameter Limits0.005
Pitch Type20
Shank Dia.0.255"
Tap TypeOversize Plug
Thread DirectionRight Hand
Thread Length1"
Thread TypeCoarse
55% Thread Drill Size#3
75% Thread Drill Size#7
Coolant FedNon Coolant Through
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread Limit / Class Of FitH10
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1590301 Straight Flute Tap E Plug 1/4 Inch x 28 S/o | AG4EJY 33YP14 15903011"2 1/2"40.255"Fine0.005Oversize Plug-€14.91
OSG 1975601 Straight Flute Tap Bottom 16 x 1.50mm S/o | AG4EKT 33YV43 197560146 mm97 mm412 mmMetric FineD6BottomingM16€69.94
OSG 22622 Straight Flute Tap Bottom 6 x 1.00mm S/o | AG4EKX 33YW28 2262224 mm62 mm36 mmMetric Coarse2BottomingM6€14.16
OSG 22628 Straight Flute Tap Bottom 8 x 1.25mm S/o | AG4EKZ 33YW30 2262830 mm70 mm46.2 mmMetric Coarse2BottomingM8€15.29
OSG 22633 Straight Flute Tap Plug 10x1.50mm S/o | AG4ELA 33YW31 2263332 mm75 mm47 mmMetric Coarse2PlugM10€30.16
OSG 1125901 Straight Flute Tap Plug 5/8 Inch x 18 S/o | AG4FAV 33YP10 11259011 13/16"3.812"412/25"Fine0.005Plug-€69.16
OSG 1590701 Straight Flute Tap Plug 5/16 Inch x 18 S/o | AG4FAW 33YP16 15907011 1/8"2.719"40.318"Coarse0.005Oversize Plug-€17.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1590101 Straight Flute Tap Plug 1/4 Inch x 20 S/o
€16.96 /unit