Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1708801 Spiral Point Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length | CT6NQT

OSG 1708801 Spiral Point Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length

Item: CT6NQT Model: 1708801Cross Ref: 6TNP0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
Coolant FedNon Coolant Through
Extended NeckYes
FinishBlack Oxide
Number Of Flutes3
Overall Length3.344"
Primary Material ApplicationNickel, Titanium
Secondary Material ApplicationHardened Steel, Nickel, Steel, Titanium
Shank Dia.0.172"
Spiral DirectionNeutral
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHSS
Thread DirectionRight Hand
Thread Length7/8"
Thread LimitH5, JIS 2
Thread Size1/2"-13
Thread StandardCoarse
Threads Per Inch13
55% Thread Drill Size11.3 mm
65% Thread Drill Size11 mm
75% Thread Drill Size0.4219"
Class Of FitClass JIS 2
Drill Bit Size0.4201", 0.4251", 0.4301", 0.4351", 0.4400"
Measurement SystemFractional Inch
Primary Material Application Iso CodeS
Secondary Material Application Iso CodeH, M, S3
Shank Length2"
Shank Type - MachiningStraight
Square Size0.2740"
StandardsANSI
Tap FinishBlack Oxide
Tap Thread Size1/2"-13
Thread Limit / Class Of FitH5, JIS 2

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeThread Limit75% Thread Drill SizeShank Dia.Coolant FedPrice
OSG 2805608 Spiral Point Tap Plug #2x56 Ticn | AG4CVT 33YA15 28056087/16"1 3/4"2---0.141"-€38.22
OSG 2811408 Spiral Point Tap Plug #4x40 Ticn | AG4CWV 33YA40 28114089/16"1 7/8"2---0.141"-€24.45
OSG 2835408 Spiral Point Tap Plug 1/4 Inch x 28 Ticn | AG4CZP 33YC06 28354081"2 1/2"3---0.255"-€25.62
OSG 2844008 Spiral Point Tap Plug 7/8 Inch x 9 Ticn | AG4DCB 33YC63 28440082 7/32"4.688"3---0.697"-€176.10
OSG 2852001 Spiral Point Tap Plug 1-1/2 Inch x 8 S/o | AG4DCG 33YC69 28520013"6 3/8"4---1.233"-€707.95
OSG 2891101 Spiral Point Tap Plug 7x1.00mm S/o | AG4DDE 33YC90 289110134 mm69 mm3---8.08 mm-€33.79
OSG 2888205 Spiral Point Tap Plug 5x0.80mm Tin | AG4DGV 33YD75 288820522 mm60 mm2---5 mm-€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1708801 Spiral Point Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length
€104.26 /unit