Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1650008008 Spiral Flute Tap, M33X3.5 Thread Size, 42 mm Thread Length, 180 mm Length, Right Hand, D11 | CT6MUZ

OSG 1650008008 Spiral Flute Tap, M33X3.5 Thread Size, 42 mm Thread Length, 180 mm Length, Right Hand, D11

Item: CT6MUZ Model: 1650008008Cross Ref: 54MH07
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€600.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Coolant FedNon Coolant Through
Drill Bit Size29.36 mm, 29.59 mm, 29.82 mm, 30.04 mm, 30.27 mm
Extended NeckYes
FeaturesSharp Cutting Edge, Variable Helix Flute
FinishTitanium Carbonitride Coated
GradeGrade VC-10
Number Of Flutes4
Overall Length180 mm
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.28.14 mm
Shank Length85 mm
Shank TypeStraight
Square Size21.11 mm
System Of MeasurementMetric
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardDIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length42 mm
Thread LimitD11
Thread Pitch3.5 mm
Thread SizeM33 x 3.5
Thread StandardMetric Coarse
Material Grade - MachiningGrade VC-10
Measurement SystemMetric
Primary Material Application Iso CodeH, M, P
Secondary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsDIN
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread SizeM33 x 3.5
Thread Limit / Class Of FitD11

Shipping Info:

Ship weight (kg) 0.7268
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1650008008 Spiral Flute Tap, M33X3.5 Thread Size, 42 mm Thread Length, 180 mm Length, Right Hand, D11
€600.24 /unit