Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1625001121 Thread Forming Tap 1 Inch x 12 V Coating | AG3UYX 33VT73

OSG 1625001121 Thread Forming Tap 1 Inch x 12 V Coating

Item: AG3UYX Model: 1625001121Cross Ref: 33VT73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€556.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FeaturesProduces No Chips
FinishTiCN
List Number16250
MaterialCobalt
No. Of Pieces1
Number Of Flutes4
Overall Length140 mm
Pitch Diameter LimitsH11
Pitch Type12
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.4/5"
Shank Length2 1/2"
Size1"
Spiral DirectionNeutral
Square Size3/5"
Tap ChamferModified Bottoming
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length2 1/2"
Thread TypeFine
55% Thread Drill Size31/32"
65% Thread Drill Size24.4 mm
75% Thread Drill Size24.25 mm
Class Of FitClass 2B
Extended NeckYes
Material Grade - MachiningGrade 16250
StandardsDIN
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap StyleThread Forming
Thread LimitH11
Thread Limit / Class Of FitH11, 2B
Thread Size1"-12
Thread StandardUNF
Threads Per Inch12

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeSquare SizePitch Diameter LimitsShank LengthPrice
OSG 1625000802 Thread Forming Tap #0x80 V Coating | AG3UWY 33VT27 16250008025/16"1.578"20.141"Fine0.109"H21 3/16"€84.89
OSG 1625000803 Thread Forming Tap #0x80 V Coating | AG3UWZ 33VT28 16250008035/16"1.578"20.141"Fine0.109"H3-€84.89
OSG 1625001643 Thread Forming Tap #1x64 V Coating | AG3UXA 33VT30 16250016433/8"1.766"20.141"Coarse0.109"H31 3/8"€75.86
OSG 1625001723 Thread Forming Tap #1x72 V Coating | AG3UXC 33VT32 16250017233/8"1.766"20.141"Fine0.109"H31 13/32"€75.86
OSG 1625002562 Thread Forming Tap #2x56 V Coating | AG3UXD 33VT33 16250025627/16"1.766"20.141"Coarse0.109"H2-€72.93
OSG 1625002563 Thread Forming Tap #2x56 V Coating | AG3UXE 33VT34 16250025637/16"1.766"20.141"Coarse0.109"H3-€72.93
OSG 1625002642 Thread Forming Tap #2x64 V Coating | AG3UXF 33VT35 16250026427/16"1.766"20.141"Fine0.109"H2-€72.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1625001121 Thread Forming Tap 1 Inch x 12 V Coating
€556.61 /unit