Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 15348005 Jobber Length Drill Bit, S Drill Bit Size, 5 5/16 Inch Overall Length | CT6EZX

OSG 15348005 Jobber Length Drill Bit, S Size, 5 5/16 Inch Overall Length

Item: CT6EZX Model: 15348005Cross Ref: 2PNX6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
ApplicationFor Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 Hrc.
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.348
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt Steel
Drill Length ClassJobber Length
FinishTin
Flute Length3 1/2"
Flute TypeSpiral
GradeHeavy Duty , High Performance
List Number1500
MaterialCobalt
Max. Drilling Depth3 1/2"
No. Of Pieces1
Number Of Flutes2
Overall Length5.312"
Point Angle130°
Point TypeNotched Point
Primary Material ApplicationSteel, Tool And Die Steel
Primary Material Application Iso CodeP
Secondary Material ApplicationAluminum, Cast Iron, Hardened Steel, High Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeH, K, M, N, P
Shank Dia.3/8"
Shank Length46 mm
Shank TypeStraight
Sheeter DrillNo
SizeS
System Of MeasurementLetter
Depth:dia. Ratio5xD
Drill Bit Point Angle130°
Drill Bit Point TypeNotched Point
Drill Bit SizeS
Drill Diameter Tolerance+0.000, -0.022 mm
Finish - MachiningTiN
Helix Angle30°
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3 1/2"
Measurement SystemLetter
Series1500 Series
Shank Diameter3/8"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthGradePrice
OSG 15177005 Jobber Length Drill Bit, #16 Drill Bit Size, 3 5/8 Inch Overall Length | CT6CDH 151770050.177Non Coolant Through2.188"2.188"0.188"3 5/8"37 mmHigh Performance€34.40
OSG 15159005 Jobber Length Drill Bit, #21 Drill Bit Size, 3 9/16 Inch Overall Length | CT6CEU 151590050.159Non Coolant Through2 1/8"2 1/8"0.188"3.562"37 mmHigh Performance€33.83
OSG 15136005 Jobber Length Drill Bit, #29 Drill Bit Size, 3 3/16 Inch Overall Length | CT6CGA 151360050.136Non Coolant Through1 3/4"1 3/4"0.188"3.188"36 mmHigh Performance€29.50
OSG 15213005 Jobber Length Drill Bit, #3 Drill Bit Size, 4 5/16 Inch Overall Length | CT6CGH 152130050.213Non Coolant Through2 1/2"2 1/2"1/4"4.312"46 mmHigh Performance€48.06
OSG 15128505 Jobber Length Drill Bit, #30 Drill Bit Size, 3 1/16 Inch Overall Length | CT6CGP 151285050.1285Non Coolant Through1 5/8"1 5/8"0.188"3.062"36 mmHigh Performance€20.54
OSG 15120005 Jobber Length Drill Bit, #31 Drill Bit Size, 3 1/16 Inch Overall Length | CT6CGT 151200050.12Non Coolant Through1 5/8"1 5/8"0.188"3.062"36 mmHigh Performance€23.29
OSG 15098005 Jobber Length Drill Bit, #40 Drill Bit Size, 2 5/8 Inch Overall Length | CT6CJB 150980050.098Non Coolant Through1 3/8"1 3/8"1/8"2 5/8"32 mmHigh Performance€22.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 15348005 Jobber Length Drill Bit, S Size, 5 5/16 Inch Overall Length
€116.60 /unit