Flat Shipping

Flat Shipping at €24.99 + VAT

EATON 101-1755 Hydraulic Motor 7.3 Cu In/rev 4 Bolt | AE6DMN 5PZH5

EATON 101-1755 Hydraulic Motor, H, 1.75 Inch Pilot, 4 Bolt, 7.3 cu in/rev, 469 RPM Max. RPM, 1800 psi

Item: AE6DMN Model: 101-1755Cross Ref: 5PZH5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€722.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Motor
Displacement7.3 cu. in./rev.
Height3.31"
Length5.85"
Max. Oil Temp.180°F
Max. Rpm469 RPM
Min. Oil Viscosity100 SUS
Port TypeSide
Pressure Rating2400 psi
Shaft Dia.1"
Shaft Length1 3/4"
Shaft TypeKeyed
Width3.31"
Continuous Torque1699 in.-lbs.
Mounting Plate Width3.31"
Port LocationSide
Port Size1/2" NPT
SeriesH

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)10.67
Ship length (cm)25.91
Ship width (cm)13.46
HS code8412298015
Country of OriginUS

Product Variants

ProductModelDisplacementMax. RpmPressure RatingHeightShaft Dia.Min. Oil ViscosityShaft LengthMax. Oil Temp.Price
EATON 101-1037 Motor Hydraulic 11.3 Cu In/rev 2 Bolt | AD9PMP 4TY74 101-103711.3 cu. in./rev.304 RPM1600 psi5.17"1"100 SUS1 3/4"180°F€770.87
EATON 101-1038 Motor Hydraulic 14.1 Cu In/rev 2 Bolt | AD9PMQ 4TY75 101-103814.1 cu. in./rev.243 RPM1450 psi5.17"1"100 SUS1 3/4"180°F€781.96
EATON 101-1039 Motor Hydraulic 17.9 Cu In/rev 2 Bolt | AD9PMR 4TY76 101-103917.9 cu. in./rev.192 RPM1350 psi5.17"1"100 SUS1 3/4"180°F€823.32
EATON 101-1013 Motor Hydraulic 11.3 Cu In/rev 4 Bolt | AD9PNC 4TY90 101-101311.3 cu. in./rev.304 RPM1600 psi3.31"1"100 SUS1 3/4"180°F€665.49
EATON 101-1014 Motor Hydraulic 14.1 Cu In/rev 4 Bolt | AD9PND 4TY91 101-101414.1 cu. in./rev.243 RPM1450 psi3.31"1"100 SUS1 3/4"180°F€768.20
EATON 101-1015 Motor Hydraulic 17.9 Cu In/rev 4 Bolt | AD9PNE 4TY92 101-101517.9 cu. in./rev.192 RPM1350 psi3.31"1"100 SUS1 3/4"180°F€864.19
EATON 101-1001 Hydraulic Motor 2.8 Cu In/rev 4 Bolt | AE6DLV 5PZF8 101-10012.8 cu. in./rev.969 RPM2400 psi3.31"1"100 SUS1 3/4"180°F€583.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 101-1755 Hydraulic Motor, H, 1.75 Inch Pilot, 4 Bolt, 7.3 cu in/rev, 469 RPM Max. RPM, 1800 psi
€722.67 /unit