Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1430801 Spiral Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 29/32 Inch Length | CT6MCM

OSG 1430801 Spiral Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 29/32 Inch Length

Item: CT6MCM Model: 1430801Cross Ref: 2VZY6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size8.4 mm
65% Thread Drill SizeP
75% Thread Drill Size0.312"
Coolant FedNon Coolant Through
Drill Bit Size0.3101", 0.3141", 0.3182", 0.3222", 0.3263"
Extended NeckYes
FeaturesBright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
FinishBlack Oxide
GradeGrade 107
Helix Angle50°
Number Of Flutes3
Overall Length2.906"
Primary Material ApplicationAll Materials
Secondary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.3/8"
Shank Length1.656"
Shank TypeStraight
Square Size0.285"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length3/4"
Thread LimitH3
Thread Size3/8"-16
Thread StandardCoarse
Threads Per Inch16
Material Grade - MachiningGrade 107
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread Size3/8"-16
Thread Limit / Class Of FitH3

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LengthOverall LengthNumber Of FlutesThread LimitThread StandardTap TypePrice
OSG 1413301 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFB 1413301#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413300 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFC 1413300#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413200 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CT6LFD 1413200#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413305 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Tin | CT6LFE 1413305#10-24#251/2"2.344"3H3CoarseSpiral Flute€25.01
OSG 2985400 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFY 2985400#10-24#257/8"2 3/8"32BCoarseSpiral Flute€15.93
OSG 2985405 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFZ 2985405#10-24#257/8"2 3/8"32BCoarseSpiral Flute€20.96
OSG 1413501 Spiral Flute Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LGA 1413501#10-32#211/2"2.344"3H3FineSpiral Flute€24.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1430801 Spiral Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 29/32 Inch Length
€41.85 /unit