QUANTUM STORAGE SYSTEMS WR6-953BL  | CX2FLX

QUANTUM STORAGE SYSTEMS WR6-953BL Shelving Unit, Wire

Item: CX2FLX Model: WR6-953BLCross Ref: 820A16
Limited Availability
€1,221.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bin ColorBlue
Bin Depth23 7/8"
Bin Height10"
Bin StyleShelf
Bin Width11"
Esd ConductiveN
FinishChrome
Frame ColorChrome
Frame MaterialCarbon Steel
Includes BinsYes
Number Of Bins15
Number Of Shelves6
Number Of Usable Sides1
Overall Height74"
Overall Width36"
Shelf FinishChrome
Bin Hxwxd10 x 11 x 23 7/8"
Overall Depth24"
Whole Unit Load Capacity800 lbs.

Shipping Info:

Ship weight (kg) 70.2
Ship length (cm)91.44
Ship width (cm)60.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR6-953BL Shelving Unit, Wire
€1,221.20 /unit