Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1410100808 Thread Forming Tap M2.5-0.45mm Ticn | AG3ZDC 33WZ41

OSG 1410100808 Thread Forming Tap M2.5-0.45mm Ticn

Item: AG3ZDC Model: 1410100808Cross Ref: 33WZ41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
List Number14101
MaterialCobalt
No. Of Pieces1
Number Of Flutes2
Overall Length46 mm
Pitch Diameter LimitsD3
Pitch Type0.45 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, P
Shank Dia.3.58 mm
SizeM2.5
Spiral DirectionNeutral
Tap ChamferBottoming
Tap GroupingTap
Tap Thread TypeMetric Coarse
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length13 mm
Thread StandardMetric Coarse
Thread TypeMetric Coarse
55% Thread Drill Size2.33 mm
65% Thread Drill Size2.3 mm
75% Thread Drill Size2.27 mm
Class Of FitClass 4H
Extended NeckNo
FeaturesForm Taps Avoid The Breakage Due to Chip Packing and Bird Nesting That Can Result From Cut Taps
Material Grade - MachiningGrade 14101
Shank Length32 mm
Square Size2.79 mm
StandardsANSI
Tap FinishTiCN
Tap MaterialCobalt
Tap StyleThread Forming
Thread LimitD3
Thread Limit / Class Of FitD3, 4H
Thread Pitch0.45 mm
Thread SizeM2.5 x 0.45

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesTap ChamferShank Dia.SizePitch Diameter LimitsThread DirectionPrice
OSG 1410104801 Thread Forming Tap Forming M10-1.50mm S/o | AG3NRQ 33PD44 141010480132 mm74 mm4Bottoming7.2 mmM10D6Right Hand€26.16
OSG 1410103408 Thread Forming Tap Forming M5-0.80mm Ticn | AG3YKZ 33WZ96 141010340822 mm60 mm3Plug5 mmM5D4Right Hand€22.04
OSG 1410103500 Thread Forming Tap M5-0.80mm Bright | AG3YLA 33WZ97 141010350022 mm60 mm3Plug5 mmM5D7Right Hand€16.57
OSG 1410103501 Thread Forming Tap Forming M5-0.80mm S/o | AG3YLB 33WZ98 141010350122 mm60 mm3Plug5 mmM5D7Right Hand€17.51
OSG 1410103505 Thread Forming Tap Forming M5-0.80mm Tin | AG3YLC 33WZ99 141010350522 mm60 mm3Plug5 mmM5D7Right Hand€22.04
OSG 1410100400 Thread Forming Tap M2-0.40mm Bright | AG3ZCR 33WZ30 141010040011 mm44 mm2Bottoming3.58 mmM2D3Right Hand€25.92
OSG 1410100401 Thread Forming Tap Forming M2-0.40mm S/o | AG3ZCT 33WZ31 141010040111 mm44 mm2Bottoming3.58 mmM2D3Right Hand€26.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1410100808 Thread Forming Tap M2.5-0.45mm Ticn
€33.82 /unit