Flat Shipping

Flat Shipping at €24.99 + VAT

CALBOND PV0700B2009 Conduit Support Strap, Steel, PVC Coated, 3/4 Inch Conduit Trade Size | CQ8CRY

CALBOND PV0700B2009 Conduit Support Strap, Steel, PVC Coated, 3/4 Inch Conduit Trade Size

Item: CQ8CRY Model: PV0700B2009Cross Ref: 41TF46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap
Cable Range3/4"
ColorBlack
Conduit Trade Size3/4"
Depth3/4"
FinishPVC Coated
For Strut Channel Size1 5/8" x 1 5/8" x 1 5/8" x 7/8"
For Use WithPVC Coated Conduit
Gauge14 ga.
IncludesBolt, Nut
Load Rating15 lbs.
MaterialSteel
Thickness14 ga.
Width3/4"
Overall Depth3/4"
Overall Width3/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)1.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBOND PV0700B2009 Conduit Support Strap, Steel, PVC Coated, 3/4 Inch Conduit Trade Size
€37.62 /unit