Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1302501101 Spiral Flute Tap Modified Bottoming 1-1/8 Inch x 8 S/o | AG4APN 33XK34

OSG 1302501101 Spiral Flute Tap Modified Bottoming 1-1/8 Inch x 8 S/o

Item: AG4APN Model: 1302501101Cross Ref: 33XK34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€523.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number13025
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length180 mm
Pitch Diameter Limits2B
Pitch Type8
Shank Dia.0.896"
Size1.125"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length2 9/16"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.4432
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)3.81
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1302501101 Spiral Flute Tap Modified Bottoming 1-1/8 Inch x 8 S/o
€523.48 /unit