Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1233405 Spiral Point Tap, 5/8-18 Thread Size, 1 1/16 Inch Thread Length, 3 25/32 Inch Length, Tin | CT6PEF

OSG 1233405 Spiral Point Tap, 5/8-18 Thread Size, 1 1/16 Inch Thread Length, 3 25/32 Inch Length, Tin

Item: CT6PEF Model: 1233405Cross Ref: 54LK63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size14.8 mm
65% Thread Drill Size0.578"
75% Thread Drill Size14.5 mm
Coolant FedNon Coolant Through
Drill Bit Size0.5673", 0.5709", 0.5745", 0.5781", 0.5817"
Extended NeckYes
FinishTitanium Nitride Coated
Fits ClassClass 2B
Number Of Flutes3
Overall Length3.781"
Primary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.0.234"
Shank Length2.219"
Shank TypeStraight
Spiral DirectionNeutral
Square Size9/25"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length1 1/16"
Thread LimitH3
Thread Size5/8"-18
Thread StandardFine
Threads Per Inch18
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
Tap FinishTiN
Tap Thread Size5/8"-18
Thread Limit / Class Of FitH3, 2B

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LimitThread LengthOverall LengthNumber Of FlutesThread StandardTap ChamferPrice
OSG 2884105 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEU 2884105#0-801.2 mm2B1/4"1.594"2CoarsePlug€27.75
OSG 2884101 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEV 2884101#0-801.2 mm2B1/4"1.594"2CoarsePlug€23.37
OSG 2884100 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEW 2884100#0-801.2 mm2B1/4"1.594"2CoarsePlug€26.16
OSG 1210001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEX 1210001#0-801.2 mmH35/16"1.688"2FinePlug€27.74
OSG 1205001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEY 1205001#0-801.2 mmH25/16"1.688"2FinePlug€27.74
OSG 1205000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEZ 1205000#0-801.2 mmH25/16"1.688"2FinePlug€28.90
OSG 1210000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NFA 1210000#0-801.2 mmH35/16"1.688"2FinePlug€28.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1233405 Spiral Point Tap, 5/8-18 Thread Size, 1 1/16 Inch Thread Length, 3 25/32 Inch Length, Tin
€83.14 /unit