Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1205400108 Pipe Tap Pipe 1/8 Inch x 27 Ticn | AG4JKT 33ZL70

OSG 1205400108 Pipe Tap Pipe 1/8 Inch x 27 Ticn

Item: AG4JKT Model: 1205400108Cross Ref: 33ZL70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
Interrupted ThreadYes
List Number12054
MaterialHigh Speed Steel
Max. Projection0.312"
No. Of Pieces1
Number Of Flutes3
Overall Length2 1/8"
Pitch Diameter LimitNot Rated
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, K, M, P
Shank Dia.0.313"
Shank Length1 23/64"
Size1/8"
Square Size0.233"
System Of MeasurementFractional Inch
Tap ChamferTaper
Tap GroupingTap
Tap TypePipe
Thread DirectionRight Hand
Thread Length3/4"
Thread TypeNPTF
75% Thread Drill SizeQ
Drill Bit Size21/64", Q
Extended NeckYes
Helix Angle10°
Material Grade - MachiningGrade 12054
Measurement SystemFractional Inch
Tap FinishTiCN
Tap MaterialCobalt
Tap StylePipe
Tap Thread Size1/8"-27
Thread Size1/8"-27
Thread StandardNPTF
Threads Per Inch27

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Square SizeSizeMax. ProjectionShank LengthPrice
OSG 1205300108 Pipe Tap Pipe 1/8 Inch x 27 Ticn | AG4JKK 33ZL63 12053001083/4"2 1/8"30.313"0.233"1/8"0.312"1 23/64"€132.65
OSG 1205300208 Pipe Tap Pipe 1/8 Inch x 27 Ticn | AG4JKL 33ZL64 12053002083/4"2 1/8"30.438"0.327"1/8"0.312"1 7/64"€137.44
OSG 1205300308 Pipe Tap Pipe 1/4 Inch x 18 Ticn | AG4JKM 33ZL65 12053003081 1/16"2.437"30.563"0.42"1/4"0.459"-€119.86
OSG 1205300408 Pipe Tap Pipe 3/8 Inch x 18 Ticn | AG4JKN 33ZL66 12053004081 1/16"2.562"30.7"0.531"3/8"0.454"-€182.05
OSG 1205300508 Pipe Tap Pipe 1/2 Inch x 14 Ticn | AG4JKP 33ZL67 12053005081 3/8"3 1/8"30.688"0.514"1/2"0.579"1 47/64"€233.58
OSG 1205300608 Pipe Tap Pipe 3/4 Inch x 14 Ticn | AG4JKQ 33ZL68 12053006081 3/8"3 1/4"30.906"0.679"3/4"0.565"-€335.03
OSG 1205300708 Pipe Tap Pipe 1 Inch x 11-1/2 Ticn | AG4JKR 33ZL69 12053007081 3/4"3 3/4"31 1/8"0.842"10.678"-€570.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1205400108 Pipe Tap Pipe 1/8 Inch x 27 Ticn
€132.26 /unit