Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1138400 Straight Flute Tap Taper 1-3/8 Inch x 12 Bright | AG4EZD 33YN71

OSG 1138400 Straight Flute Tap Taper 1-3/8 Inch x 12 Bright

Item: AG4EZD Model: 1138400Cross Ref: 33YN71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€466.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishBright
List Number101
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Flutes6
Overall Length6.062"
Pitch Diameter LimitsH4
Pitch Type12
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.1.108"
Shank TypeStraight
Size1.375"
Spiral DirectionNeutral
Square Size0.831"
System Of MeasurementFractional Inch
Tap ChamferTaper
Tap GroupingTap
Tap TypeTaper
Thread DirectionRight Hand
Thread Length3"
Thread TypeFine
65% Thread Drill Size1.3046"
75% Thread Drill Size1.2938"
Extended NeckYes
Measurement SystemFractional Inch
Shank Length2 7/8"
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBright (Uncoated)
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitH4
Thread Limit / Class Of FitH4
Thread Size1-3/8"-12
Thread StandardUNF
Threads Per Inch12

Shipping Info:

Ship weight (kg) 0.6912
Ship height (cm)4.19
Ship length (cm)16.51
Ship width (cm)4.19
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeThread TypeSizePrice
OSG 1050000 Straight Flute Tap Plug #00x90 Bright | AG4EAE 33YH69 10500001/4"21.562"0.141"H1PlugUNS#00€62.81
OSG 1080000 Straight Flute Tap Plug #00x96 Bright | AG4EAF 33YH70 10800001/4"21.562"0.141"H1PlugUNS#00€62.89
OSG 1320000 Straight Flute Tap Plug #00x90 Bright | AG4EAG 33YH71 13200005/16"21.562"0.141"H2PlugUNS#00€62.89
OSG 2056000 Straight Flute Tap Plug #00x96 Bright | AG4EAH 33YH72 20560001/4"21.562"0.141"H2PlugUNS#00€57.84
OSG 1010800 Straight Flute Tap Bottom #1x72 Bright | AG4EKB 33YP97 10108003/8"21.688"0.141"H2BottomingFine#1€19.45
OSG 1050800 Straight Flute Tap Bottom #10x24 Bright | AG4EKF 33YT69 10508007/8"32 3/8"0.194"H3BottomingCoarse#10€11.06
OSG 1051000 Straight Flute Tap Plug #10x32 Bright | AG4EKG 33YT70 10510007/8"32 3/8"0.194"H3PlugFine#10€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1138400 Straight Flute Tap Taper 1-3/8 Inch x 12 Bright
€466.09 /unit