Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1135501 Straight Flute Tap Plug 7/8 Inch x 9 S/o | AG4EJQ 33YN26

OSG 1135501 Straight Flute Tap Plug 7/8 Inch x 9 S/o

Item: AG4EJQ Model: 1135501Cross Ref: 33YN26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBlack Oxide
List Number101
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length4.688"
Pitch Diameter LimitsH4
Pitch Type9
Shank Dia.0.697"
Tap TypePlug
Thread DirectionRight Hand
Thread Length2 7/32"
Thread TypeCoarse
55% Thread Drill Size51/64"
65% Thread Drill Size25/32"
75% Thread Drill Size19.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length2 5/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.5220"
StandardsANSI
Tap ChamferPlug
Tap FinishBlack Oxide
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitH4
Thread Limit / Class Of FitH4
Thread Size7/8"-9
Thread StandardUNC
Threads Per Inch9

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.18
Ship length (cm)13.34
Ship width (cm)3.18
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeTap TypeSizeShank LengthPrice
OSG 1135601 Straight Flute Tap Bottom 7/8 Inch x 9 S/o | AG4EJT 33YN28 11356012 7/32"4.688"40.697"CoarseBottoming--€119.98
OSG 1136701 Straight Flute Tap Plug 1 Inch x 14 S/o | AG4EXY 33YN42 11367012 1/2"5 1/8"44/5"UNSPlug1"-€159.57
OSG 1136801 Straight Flute Tap Bottom 1 Inch x 14 S/o | AG4EYA 33YN44 11368012 1/2"5 1/8"44/5"UNSBottoming1"-€147.69
OSG 1137101 Straight Flute Tap Bottom 1-1/8 Inch x 7 S/o | AG4EYF 33YN49 11371012 9/16"5.437"40.896"CoarseBottoming1.125"-€252.66
OSG 1137301 Straight Flute Tap Plug 1-1/8 Inch x 12 S/o | AG4EYK 33YN53 11373012 9/16"5.437"40.896"FinePlug1.125"-€268.84
OSG 1137701 Straight Flute Tap Bottom 1-1/4 Inch x 7 S/o | AG4EYQ 33YN58 11377012 9/16"5 3/4"41.021"CoarseBottoming1.25"-€286.54
OSG 1138001 Straight Flute Tap Bottom 1-1/4 Inch x 12 S/o | AG4EYW 33YN63 11380012 9/16"5 3/4"61.021"FineBottoming1.25"2 3/4"€336.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1135501 Straight Flute Tap Plug 7/8 Inch x 9 S/o
€133.25 /unit